EMT Conduit, 4 In., 10 ft. L, Steel

ALLIED| Zoro #: G0928575| Mfr #: 858965

$91.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Resists Flattening, Kinking and SplittingConduit Nominal Length: 10 ft.Conduit Trade Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928575 Mfr #: 858965
Special Features: Resists Flattening, Kinking and SplittingConduit Nominal Length: 10 ft.
Conduit Trade Size: 4"Standards: UL, ANSI
Wall Thickness: 5/64"Nominal Outside Dia.: 4-1/2"
Metallic Conduit Type: EMTInside Dia.: 4-21/64"
Metallic Conduit Style: ConduitConduit Material: Galvanized Steel
Item: ConduitCountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 4 In., Conduit Nominal Length 10 ft., Inside Dia. 4-21/64 In., Wall Thickness 5/64 In., Nominal Outside Dia. 4-1/2 In., Special Features Resists Flattening, Kinking and Splitting, Standards UL, ANSI

Reviews