customer-service Help
Allied

EMT Conduit w/ Compress Coupling, 1-1/2In

Allied EMT Conduit w/ Compress Coupling, 1-1/2In 869612
Tap to zoom
Hover or click to zoom
$145.64

Limit 50 per order

  • Item: EMT Conduit & Coupling, One-Piece
  • Conduit Trade Size: 1 1/2 in
  • Conduit Nominal Length: 10 ft
See full product details
This item ships free.

Total: $145.64

Allied #869612 Specifications

  • Item: EMT Conduit & Coupling, One-Piece
  • Conduit Trade Size: 1 1/2 in
  • Conduit Nominal Length: 10 ft
  • Standards: ANSI C80.3, UL 514-B, UL 797
  • Inside Dia.: 1 39/64 in
  • Metallic Conduit Style: Conduit with Compression Coupling
  • Metallic Conduit Type: EMT
  • Conduit Material: Galvanized Steel
  • Material: Steel
  • Wall Thickness: 0.06 in
  • Special Features: Integral Couplings
  • Nominal Outside Dia.: 1 47/64 in
  • Nominal Length: 10 ft
  • Shop By: Closeouts
  • Type: EMT
  • Conduit Type: EMT
  • Trade Size: 1 1/2 in
  • Outside Diameter: 1.73 in
  • Color: Gray
  • Conduit Style: Compression Coupling
  • Finish: Galvanized
  • Connection Type: Compression Coupling
  • Inside Diameter: 1.61 in
  • Country of Origin (subject to change): United States

Description

Conduit with Compression Coupling, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 1 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 1 39/64 in, Wall Thickness 1/16 in, Nominal Outside Dia. 1 47/64 in, Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards ANSI C80.3, UL 514-B, UL 797

Reviews of Allied #869612