KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EMT Conduit w/ Compress Coupling, 2-1/2In

ALLIED| Zoro #: G1905373| Mfr #: 848522

$127.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Inside Dia.: 2-23/32"
Conduit Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905373 Mfr #: 848522
Conduit Nominal Length: 10 ft.Inside Dia.: 2-23/32"
Conduit Material: Galvanized SteelMetallic Conduit Type: EMT
Conduit Trade Size: 2-1/2"Special Features: Integral Couplings Simplify Installations and Reduce Inventory
Nominal Outside Dia.: 2-7/8"Item: Conduit with Compression Coupling
Standards: UL, ANSIWall Thickness: 5/64"
Metallic Conduit Style: Conduit with Compression CouplingCountry of Origin (subject to change): Multiple

Description

Conduit with Compression Coupling, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 2-1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-23/32 In., Wall Thickness 5/64 In., Nominal Outside Dia. 2-7/8 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews