Skip to Main Content
customer-service Help
Allied

Green EMT Conduit, 1/2 In., 10 ft. L, Steel

Allied Green EMT Conduit, 1/2 In., 10 ft. L, Steel 833149
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.10
  • Item: EMT Conduit - Color Identification
  • Conduit Trade Size: 1/2 in
  • Conduit Nominal Length: 10 ft
See full product details
Orders over $75 ship free.
Total: $16.10

Allied #833149 Specifications

  • Item: EMT Conduit - Color Identification
  • Conduit Trade Size: 1/2 in
  • Conduit Nominal Length: 10 ft
  • Standards: ANSI, UL
  • Inside Dia.: 39/64 in
  • Metallic Conduit Style: Green Conduit
  • Metallic Conduit Type: EMT
  • Conduit Material: Steel
  • Material: Steel
  • Wall Thickness: 0.04 in
  • Nominal Outside Dia.: 45/64 in
  • Special Features: Resists Flattening, Kinking and Splitting
  • Nominal Length: 10 ft
  • Type: EMT
  • Trade Size: 1/2 in
  • Conduit Type: EMT
  • Conduit Style: Standard
  • Outside Diameter: 0.71 in
  • Color: Green
  • Inside Diameter: 0.61 in
  • Finish: Galvanized
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Green Conduit, Metallic Conduit Type EMT, Conduit Material Steel, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 39/64 in, Wall Thickness 3/64 in, Nominal Outside Dia. 45/64 in, Special Features Resists Flattening, Kinking and Splitting, Standards ANSI, UL

Restrictions and Compliance

Reviews of Allied #833149