Allied
Lock Grip Long Nose Pliers, Cutter, 6"
- Zoro #: G1152372
- Mfr #: 90542
Key Features
- Item: Lock Grip Long Nose Pliers w/ Cutter 6"
$7.35
Must order in multiples of 6
Subtotal: $44.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #90542 Specifications
- Zoro #: G1152372
- Mfr #: 90542
- Item: Lock Grip Long Nose Pliers w/ Cutter 6"
- Country of Origin (subject to change): China
Description
Lock Grip Long Nose Pliers w/ Cutter 6 In.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Allied #90542
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED LOCKING PLIER BLUE 5""L 90539
- ALLIED Lock Grip Pliers, Cutter, 7" 90540
- ALLIED Lock Grip Pliers, Cutter, 10" 90541
- ALLIED Lock Grip Pliers, Cutter, 5" 90539
- ALLIED LOCKING PLIER BLUE 10""L 90541
- ALLIED LOCKING PLIER BLUE 7""L 90540
- PROTO Auto Pinch Off Pliers, 9-1/4 In. JFF555
- KNIPEX Electrical Installation Pliers 13 88 8 SBA
- GRIP-ON Locking Pliers 6" SWIVEL TIPS WITH PROTECTOR-BENT-ORANGE GR13910
- K-TOOL INTERNATIONAL Adjustable Oil Filter Pliers, 2-1/4", 6" KTI-73620
- TITAN Hose Grip Pliers, Medium, 11" 60777
- Allied Locking Pliers