Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pliers
      8. /
      9. Locking Pliers
      10. /
      11. LOCKING PLIER BLUE 5""L
      Shop All Locking Pliers
      Allied

      LOCKING PLIER BLUE 5""L

      • Zoro #: G703508220
      • Mfr #: 90539
      Hover or click to zoom Tap to zoom
      $9.65

      Subtotal: $9.65
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews

      Specifications

      • Brand Allied
      • MFR #
        90539
      • Zoro #
        G703508220
      • Country of Origin
        China
      • Category Locking Pliers

      Description

      Allied 5 in. Carbon Steel Locking Pliers

        Restrictions and Compliance

        • Lighting Facts label View the Lighting Facts
        • Energy Guide label View the Energy Guide
        • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

        Reviews of Allied #90539

        Explore more

        • ALLIED Lock Grip Long Nose Pliers, Cutter, 6" 90542
        • ALLIED LOCKING PLIER BLUE 7""L 90540
        • ALLIED Lock Grip Pliers, Cutter, 7" 90540
        • ALLIED LOCKING PLIER BLUE 10""L 90541
        • ALLIED Lock Grip Pliers, Cutter, 5" 90539
        • ALLIED Lock Grip Pliers, Cutter, 10" 90541
        • CHANNELLOCK Channellock Inc. 8-.25in. Wiring Pliers 908 8426199
        • WESTWARD Long Nose Locking Pliers, 6 In, Steel 1ECF2
        • TENG TOOLS 402 2 Piece Power Grip Locking Pliers Set 402
        • KNIPEX Knipex 414-8801180 7 Inch Alligator Plier 414-8801180
        • TOOLS Hog Ring Pliers Straight, Kdt-3703D KDT-3703D
        • Allied Pliers

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc