Allied
LOCKING PLIER BLUE 7""L
- Zoro #: G003508227
- Mfr #: 90540
Hover or click to zoom Tap to zoom
Help us improve our
product images
$12.91
Subtotal: $12.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #90540 Specifications
- Zoro #: G003508227
- Mfr #: 90540
- UPC #: 35794905408
- Country of Origin (subject to change): China
Description
Allied 7 in. Carbon Steel Locking Pliers
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Allied #90540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Lock Grip Pliers, Cutter, 7" 90540
- ALLIED Lock Grip Long Nose Pliers, Cutter, 6" 90542
- ALLIED Lock Grip Pliers, Cutter, 10" 90541
- ALLIED LOCKING PLIER BLUE 5""L 90539
- ALLIED Lock Grip Pliers, Cutter, 5" 90539
- ALLIED LOCKING PLIER BLUE 10""L 90541
- GEDORE Ext. Circlip Pliers, 90 deg., 5/32"-3/8" 8000 A 01
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In 4YP50
- IRWIN Diagonal Cutting Pliers, w/Sprng, 4-1/2"L 2078935
- SWIVEL 8801250 Alligator Adjustable Gripping Pliers - 1 0 in. SW95560
- BETA External Circlip Plier, 135x1.3mm 10380014
- Allied Pliers