Allied
Red EMT Conduit, 1/2 In., 10 ft. L, Steel
- Zoro #: G0297525
- Mfr #: 833147
Hover or click to zoom Tap to zoom
Key Features
- Item: EMT Conduit - Color Identification
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 39/64 in
- Metallic Conduit Style: Red Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Steel
$7.29
Subtotal: $7.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #833147 Specifications
- Zoro #: G0297525
- Mfr #: 833147
- UPC #: 091111020117
- Item: EMT Conduit - Color Identification
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 39/64 in
- Metallic Conduit Style: Red Conduit
- Metallic Conduit Type: EMT
- Conduit Material: Steel
- Material: Steel
- Wall Thickness: 0.04 in
- Nominal Outside Dia.: 45/64 in
- Special Features: Resists Flattening, Kinking and Splitting
- Nominal Length: 10 ft
- Type: EMT
- Trade Size: 1/2 in
- Conduit Type: EMT
- Outside Diameter: 0.71 in
- Color: Red
- Conduit Style: Standard
- Finish: Galvanized
- Inside Diameter: 0.61 in
- Country of Origin (subject to change): United States
Description
EMT Conduit - Color Identification, Steel, Trade Size 1/2 in, Inside Diameter 0.61 in, Outside Diameter 0.71 in, Wall Thickness 0.04 in, Nominal Length 10 ft, Conduit Type EMT, Red, Conduit Style Conduit, ANSI, UL, Finish Galvanized, Resists Flattening, Kinking and Splitting
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Allied #833147
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Steel 860524
- ALLIED Rigid Conduit, 3/4 In., 10 ft. L, Steel 583302
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Aluminum 746055
- ALLIED Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm 861883
- ALLIED Rigid Conduit, 1 In., 10 ft. L, Aluminum 746058
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm 863302
- ALLIED EMT Conduit w/ Compression Coupling, 2 In 869613
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L 5603-45-00
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in 5502-24-00
- ALLIED Rigid Conduit, 4 In., 10 ft. L, Steel 858971
- SOUTHWIRE/COLEMAN CABLE 50' 142 MC WG Conduit 68579222
- Allied Metallic Conduit