Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rigid Conduit, 1-1/2 In., 10 ft. L, Steel

ALLIED| Zoro #: G0550401| Mfr #: 858969

$58.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Metallic Conduit Type: Rigid
Nominal Outside Dia.: 1-29/32"
Conduit Trade Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550401 Mfr #: 858969
Metallic Conduit Type: RigidNominal Outside Dia.: 1-29/32"
Conduit Trade Size: 1-1/2"Inside Dia.: 1-5/8"
Special Features: Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special ToolsConduit Nominal Length: 10 ft.
Item: ConduitWall Thickness: 1/8"
Standards: UL, ANSIConduit Material: Galvanized Steel
Metallic Conduit Style: ConduitCountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1-1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 1-5/8 In., Wall Thickness 1/8 In., Nominal Outside Dia. 1-29/32 In., Special Features Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools, Standards UL, ANSI

Reviews