Allied
Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm
- Zoro #: G8632197
- Mfr #: 861883
Hover or click to zoom Tap to zoom
Key Features
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 1 5/8 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
$56.11
Must order in multiples of 4
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
Subtotal: $224.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #861883 Specifications
- Zoro #: G8632197
- Mfr #: 861883
- UPC #: 091111011054
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 1 5/8 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
- Material: Aluminum
- Wall Thickness: 0.12 in
- Nominal Outside Dia.: 1 29/32 in
- Special Features: Corrosion Resistant
- Nominal Length: 10 ft
- Type: Rigid
- Trade Size: 1 1/2 in
- Conduit Type: RMC
- Connection Type: Threaded
- Finish: Unfinished
- Color: Gray
- Inside Diameter: 1.63 in
- Conduit Style: Conduit
- Outside Diameter: 1.91 in
- Country of Origin (subject to change): United States
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 1 1/2 in, Inside Diameter 1.63 in, Outside Diameter 1.91 in, Wall Thickness 0.12 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Reviews of Allied #861883
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED IMC Conduit, 1-1/4 In., 10 ft. L, Steel 583443
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm 863302
- ALLIED Set Screw Coupling EMT Conduit, 3 In. 848534
- ALLIED EMT Conduit, 2 In., 10 ft. L, Steel 583245
- ALLIED Red EMT Conduit, 1/2 In., 10 ft. L, Steel 833147
- ALLIED IMC Conduit, 1/2 In., 10 ft. L, Steel 583419
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 18 in, Aluminum 119247
- ALLIED TUBE &NDUIT 312x10'Rigid Conduit 103135
- CALCONDUIT Sweep, 1-1/2 in x 90Deg x 12 in, Aluminum 119246
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 18 in., GRC 876847
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC 876890
- Allied Metallic Conduit