customer-service Help
Allied

Rigid Conduit, 1-1/4 In., 10 ft. L, Steel

Allied Rigid Conduit, 1-1/4 In., 10 ft. L, Steel 858967
Tap to zoom
Hover or click to zoom
$87.88

Limit 100 per order

  • Item: Metallic Conduit (RMC), Heavy-Wall
  • Conduit Trade Size: 1 1/4 in
  • Conduit Nominal Length: 10 ft
See full product details
This item ships free.

Total: $87.88

Allied #858967 Specifications

  • Item: Metallic Conduit (RMC), Heavy-Wall
  • Conduit Trade Size: 1 1/4 in
  • Conduit Nominal Length: 10 ft
  • Standards: ANSI, UL
  • Inside Dia.: 1 25/64 in
  • Metallic Conduit Style: Conduit
  • Metallic Conduit Type: Rigid
  • Conduit Material: Galvanized Steel
  • Material: Steel
  • Wall Thickness: 0.12 in
  • Special Features: Corrosion Resistant
  • Nominal Outside Dia.: 1 21/32 in
  • Nominal Length: 10 ft
  • Type: Rigid
  • Conduit Type: RMC
  • Trade Size: 1 1/4 in
  • Outside Diameter: 1.66 in
  • Finish: Galvanized
  • Connection Type: Threaded
  • Inside Diameter: 1.39 in
  • Conduit Style: Conduit
  • Color: Gray
  • Country of Origin (subject to change): United States

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1 1/4 in, Conduit Nominal Length 10 ft, Inside Dia. 1 25/64 in, Wall Thickness 1/8 in, Nominal Outside Dia. 1 21/32 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL

Reviews of Allied #858967