Allied
Rigid Conduit, 1 In., 10 ft. L, Aluminum
- Zoro #: G1862926
- Mfr #: 746058
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 1 3/16 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
$32.96
Must order in multiples of 3
Item requires special delivery charges. A $22.22 per item surcharge will be applied.
Ships from United States
Subtotal: $98.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #746058 Specifications
- Zoro #: G1862926
- Mfr #: 746058
- UPC #: 091111011030
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 1 3/16 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
- Material: Aluminum
- Wall Thickness: 0.12 in
- Special Features: Corrosion Resistant
- Nominal Outside Dia.: 1 5/16 in
- Nominal Length: 10 ft
- Type: Rigid
- Conduit Type: RMC
- Trade Size: 1 in
- Finish: Unfinished
- Outside Diameter: 1.31 in
- Inside Diameter: 1.19 in
- Connection Type: Threaded
- Color: Gray
- Conduit Style: Conduit
- Country of Origin (subject to change): United States
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 1 in, Inside Diameter 1.19 in, Outside Diameter 1.31 in, Wall Thickness 0.12 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Reviews of Allied #746058
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED EMT Conduit, 3-1/2 In., 10 ft. L, Steel 583278
- ALLIED Rigid Conduit, 3 In., 10 ft. L, Aluminum 863303
- ALLIED Rigid Conduit, 2 In., 10 ft. L, Steel 583344
- ALLIED EMT Conduit w/ Compress Coupling, 1-1/2In 869612
- ALLIED Rigid Conduit, 4 In., 10 ft. L, Aluminum 865794
- ALLIED IMC Conduit, 1/2 In., 10 ft. L, Steel 583419
- ALLIED EMT Conduit, 3 In., 10 ft. L, Steel 858962
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L 5603-45-00
- ZORO SELECT Flexible Steel Conduit, 25 ft. L 5506-22-00
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC ST2536RT00
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Steel 860524
- Allied Conduit