- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit
- /
- Metallic Conduit
- /
- Rigid Conduit, 1 In., 10 ft. L, Steel
Allied
Rigid Conduit, 1 In., 10 ft. L, Steel
- Zoro #: G0836306
- Mfr #: 583310
Tap to zoom
Hover or click to zoom
$69.99
Limit 250 per order
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 in
- Conduit Nominal Length: 10 ft
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.99
Allied #583310 Specifications
- Zoro #: G0836306
- Mfr #: 583310
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 1 3/16 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.12 in
- Special Features: Corrosion Resistant
- Nominal Outside Dia.: 1 5/16 in
- Nominal Length: 10 ft
- Type: Rigid
- Conduit Type: RMC
- Trade Size: 1 in
- Conduit Style: Conduit
- Connection Type: Threaded
- Inside Diameter: 1.19 in
- Outside Diameter: 1.31 in
- Color: Gray
- Finish: Galvanized
- Country of Origin (subject to change): United States
Description
Electrical conduit is used for wiring in home and industrial applications. Take a look at the features for Zoro Select Conduit. Conduit Material: Galvanized Steel.
Reviews of Allied #583310
Explore more
- ALLIED EMT Conduit, 3/4 In., 5 ft. L, Steel 869609
- ALLIED IMC Conduit, 2 In., 10 ft. L, Steel 583468
- ALLIED Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm 863764
- ALLIED IMC Conduit, 1 In., 10 ft. L, Steel 583435
- ALLIED EMT Conduit, 3 In., 10 ft. L, Steel 858962
- ALLIED EMT Conduit w/ Compress Coupling, 1-1/4In 869611
- ALLIED EMT Conduit w/ Compress Coupling, 2-1/2In 848522
- CALCONDUIT Sweep, 3 in. x 90 Deg x 30 in., Aluminum AR3030SW90
- SOUTHWIRE Southwire Alflex FO3750050M Type RWA Flexible Conduit, Aluminum FO3750050M
- SOUTHWIRE 8 in. Long 1-1/4 in. Galvanized Rigid Conduit Pipe Nipple RN125800
- ALLIED Rigid Conduit, 1-1/2 In., 10 ft. L, Steel 858969
- Allied Conduit