Allied
Rigid Conduit, 1/2 In., 10 ft. L, Steel
- Zoro #: G0276123
- Mfr #: 583294
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 37/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
$28.63
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Ships from United States
Subtotal: $28.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #583294 Specifications
- Zoro #: G0276123
- Mfr #: 583294
- UPC #: 091111001017
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 37/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.1 in
- Special Features: Corrosion Resistant
- Nominal Outside Dia.: 51/64 in
- Nominal Length: 10 ft
- Type: Rigid
- Trade Size: 1/2 in
- Conduit Type: RMC
- Conduit Style: Conduit
- Finish: Galvanized
- Outside Diameter: 0.8 in
- Inside Diameter: 0.58 in
- Connection Type: Threaded
- Color: Gray
- Country of Origin (subject to change): United States
Description
Metallic Conduit (RMC), Heavy-Wall, Steel, Trade Size 1/2 in, Inside Diameter 0.58 in, Outside Diameter 0.8 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, UL, Connection Type Threaded, Finish Galvanized, Corrosion Resistant
Reviews of Allied #583294
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED EMT Conduit, 1/2 In., 5 ft. L, Steel 869608
- ALLIED EMT Conduit w/ Compress Coupling, 1-1/2In 869612
- ALLIED Rigid Conduit, 2 In., 10 ft. L, Steel 583344
- ALLIED Rigid Conduit, 1-1/4 In., 10 ft. L, Steel 858967
- ALLIED Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm 861883
- ALLIED Red EMT Conduit, 1/2 In., 10 ft. L, Steel 833147
- CALCONDUIT Sweep, 2-1/2 in x 90Deg x 30 in, Aluminum 119261
- ALLIED Red EMT Conduit, 3/4 In., 10 ft. L, Steel 833148
- SOUTHWIRE Southwire Alflex FO7500025M Type RWA Flexible Conduit, Aluminum FO7500025M
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L 5602-30-00
- ALLIED Set Screw Coupling EMT Conduit, 2-1/2 In. 848533
- Allied Conduit