- Home
- /
- Electrical Supplies
- /
- Conduit & Raceways
- /
- Conduit
- /
- Metallic Conduit
- /
- Rigid Conduit, 2-1/2 In., 10 ft. L, Steel
Allied
Rigid Conduit, 2-1/2 In., 10 ft. L, Steel
- Zoro #: G8632154
- Mfr #: 860524
Tap to zoom
Hover or click to zoom
$248.97
Limit 25 per order
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 2 1/2 in
- Conduit Nominal Length: 10 ft
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Total: $248.97
Allied #860524 Specifications
- Zoro #: G8632154
- Mfr #: 860524
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 2 1/2 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 2 31/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.18 in
- Special Features: Corrosion Resistant
- Nominal Outside Dia.: 2 7/8 in
- Nominal Length: 10 ft
- Type: Rigid
- Conduit Type: RMC
- Trade Size: 2 1/2 in
- Connection Type: Threaded
- Inside Diameter: 2.48 in
- Conduit Style: Conduit
- Outside Diameter: 2.88 in
- Finish: Galvanized
- Color: Gray
- Country of Origin (subject to change): United States
Description
Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 2 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 2 31/64 in, Wall Thickness 3/16 in, Nominal Outside Dia. 2 7/8 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
Reviews of Allied #860524
Explore more
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Steel 583294
- ALLIED Rigid Conduit, 1-1/4 In., 10 ft. L, Steel 858967
- ALLIED Rigid Conduit, 3 In., 10 ft. L, Steel 858970
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Aluminum 746055
- ALLIED Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm 861883
- ALLIED IMC Conduit, 2-1/2 In., 10 ft. L, Steel 583476
- ALLIED EMT Conduit w/ Compress Coupling, 2-1/2In 848522
- CALBRITE Rigid Conduit, 10 ft., 1-1/2in., 316 SS S61510CT00
- GARVIN Three In. Long Three In. Galvanized Rigid Conduit Pipe Nipple RN300300
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT EM2536SW90
- ALLIED Set Screw Coupling EMT Conduit, 2-1/2 In. 848533
- Allied Metallic Conduit