Allied
Rigid Conduit, 3 In., 10 ft. L, Steel
- Zoro #: G3300771
- Mfr #: 858970
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 3 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 3 3/32 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
$271.49
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $271.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #858970 Specifications
- Zoro #: G3300771
- Mfr #: 858970
- UPC #: 091111001086
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 3 in
- Conduit Nominal Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 3 3/32 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Galvanized Steel
- Material: Steel
- Wall Thickness: 0.2 in
- Nominal Outside Dia.: 3 1/2 in
- Special Features: Corrosion Resistant
- Nominal Length: 10 ft
- Type: Rigid
- Trade Size: 3 in
- Conduit Type: RMC
- Finish: Galvanized
- Inside Diameter: 3.09 in
- Connection Type: Threaded
- Conduit Style: Conduit
- Color: Gray
- Outside Diameter: 3.5 in
- Country of Origin (subject to change): United States
Description
Metallic Conduit (RMC), Heavy-Wall, Steel, Trade Size 3 in, Inside Diameter 3.09 in, Outside Diameter 3.5 in, Wall Thickness 0.2 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Galvanized, Corrosion Resistant
Reviews of Allied #858970
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Red EMT Conduit, 1/2 In., 10 ft. L, Steel 833147
- ALLIED Rigid Conduit, 1-1/2 In., 10 ft. L, Aluminm 861883
- ALLIED Rigid Conduit, 2 In., 10 ft. L, Steel 583344
- ALLIED EMT Conduit, 2 In., 10 ft. L, Steel 583245
- ALLIED EMT Conduit, 3 In., 10 ft. L, Steel 858962
- ALLIED Rigid Conduit, 1/2 In., 10 ft. L, Steel 583294
- SOUTHWIRE Southwire Alflex 55082303 Type RWA Flexible Metal Conduit, 0.812 to 0.835 in ID, Aluminum 55082303
- CAM SPRAY Electric Pressure Washer, 3 gpm, 1500 psi 1500WM/SS3
- CALBRITE Rigid Conduit, 10 ft., 3in., 316 SS S63010CT00
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L 5603-30-00
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS S71010CTWT
- Allied Metallic Conduit