Allied
Rigid Conduit, 3/4 In., 10 ft. L, Aluminum
- Zoro #: G0817871
- Mfr #: 746057
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 13/16 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
$20.08
Must order in multiples of 3
Ships from United States
Subtotal: $60.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allied #746057 Specifications
- Zoro #: G0817871
- Mfr #: 746057
- UPC #: 091111011023
- Item: Metallic Conduit (RMC), Heavy-Wall
- Conduit Trade Size: 3/4 in
- Conduit Nominal Length: 10 ft
- Standards: UL
- Inside Dia.: 13/16 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: Rigid
- Conduit Material: Aluminum
- Material: Aluminum
- Wall Thickness: 0.1 in
- Nominal Outside Dia.: 1 3/64 in
- Special Features: Corrosion Resistant
- Nominal Length: 10 ft
- Type: Rigid
- Trade Size: 3/4 in
- Conduit Type: RMC
- Finish: Unfinished
- Inside Diameter: 0.81 in
- Conduit Style: Conduit
- Connection Type: Threaded
- Color: Gray
- Outside Diameter: 1.05 in
- Country of Origin (subject to change): United States
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 3/4 in, Inside Diameter 0.81 in, Outside Diameter 1.05 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Reviews of Allied #746057
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLIED Set Screw Coupling EMT Conduit, 2 In. 848532
- ALLIED EMT Conduit, 3-1/2 In., 10 ft. L, Steel 583278
- ALLIED EMT Conduit, 1/2 In., 10 ft. L, Steel 583195
- ALLIED IMC Conduit, 1-1/4 In., 10 ft. L, Steel 583443
- ALLIED IMC Conduit, 4 In., 10 ft. L, Steel 583500
- ALLIED Green EMT Conduit, 3/4 In., 10 ft. L, Steel 833150
- GAV Flexible Conduit, 3/8" Trade Size, 100 ft. 5101-30-00
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC 117169
- ALLIED IMC Conduit, 1/2 In., 10 ft. L, Steel 583419
- ALLIED EMT Conduit, 2 In., 10 ft. L, Steel 583245
- ALLIED Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm 863302
- Allied Conduit