BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rigid Conduit, 4 In., 10 ft. L, Steel

ALLIED| Zoro #: G1737522| Mfr #: 858971

$232.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Conduit Trade Size: 4"Nominal Outside Dia.: 4-1/2"Item: Conduit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737522 Mfr #: 858971
Conduit Trade Size: 4"Nominal Outside Dia.: 4-1/2"
Item: ConduitConduit Material: Galvanized Steel
Wall Thickness: 7/32"Inside Dia.: 4-3/64"
Special Features: Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special ToolsConduit Nominal Length: 10 ft.
Metallic Conduit Style: ConduitMetallic Conduit Type: Rigid
Standards: UL, ANSICountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 4 In., Conduit Nominal Length 10 ft., Inside Dia. 4-3/64 In., Wall Thickness 7/32 In., Nominal Outside Dia. 4-1/2 In., Special Features Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools, Standards UL, ANSI

Reviews