KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit w/ Coupling, 3 In., 10 ft. L

ALLIED| Zoro #: G0685011| Mfr #: 848542

$204.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL, ANSI
Nominal Outside Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685011 Mfr #: 848542
Conduit Nominal Length: 10 ft.Standards: UL, ANSI
Nominal Outside Dia.: 3-1/2"Conduit Trade Size: 3"
Metallic Conduit Style: Conduit with Threaded CouplingWall Thickness: 13/64"
Metallic Conduit Type: RigidItem: Conduit with Coupling
Inside Dia.: 3-3/32"Conduit Material: Galvanized Steel
Special Features: Integral Couplings Simplify Installations and Reduce InventoryCountry of Origin (subject to change): Multiple

Description

Conduit with Threaded Coupling, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 3 In., Conduit Nominal Length 10 ft., Inside Dia. 3-3/32 In., Wall Thickness 13/64 In., Nominal Outside Dia. 3-1/2 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews