KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit with Coupling, 2-1/2 In.

ALLIED| Zoro #: G2477133| Mfr #: 848541

$185.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Inside Dia.: 2-1/2"
Conduit Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477133 Mfr #: 848541
Conduit Nominal Length: 10 ft.Inside Dia.: 2-1/2"
Conduit Material: Galvanized SteelMetallic Conduit Type: Rigid
Conduit Trade Size: 2-1/2"Special Features: Integral Couplings Simplify Installations and Reduce Inventory
Nominal Outside Dia.: 2-7/8"Item: Conduit with Coupling
Standards: UL, ANSIWall Thickness: 3/16"
Metallic Conduit Style: Conduit with Threaded CouplingCountry of Origin (subject to change): Multiple

Description

Conduit with Threaded Coupling, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 2-1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-1/2 In., Wall Thickness 3/16 In., Nominal Outside Dia. 2-7/8 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews