SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Conduit with Coupling, 3-1/2 In.

ALLIED| Zoro #: G2440383| Mfr #: 848543

$237.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 4"Metallic Conduit Type: RigidConduit Trade Size: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440383 Mfr #: 848543
Nominal Outside Dia.: 4"Metallic Conduit Type: Rigid
Conduit Trade Size: 3-1/2"Inside Dia.: 3-9/16"
Item: Conduit with CouplingMetallic Conduit Style: Conduit with Threaded Coupling
Wall Thickness: 7/32"Special Features: Integral Couplings Simplify Installations and Reduce Inventory
Conduit Material: Galvanized SteelStandards: UL, ANSI
Conduit Nominal Length: 10 ft.Country of Origin (subject to change): Multiple

Description

Conduit with Threaded Coupling, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 3-1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 3-9/16 In., Wall Thickness 7/32 In., Nominal Outside Dia. 4 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews