KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Set Screw Coupling EMT Conduit, 2-1/2 In.

ALLIED| Zoro #: G1245097| Mfr #: 848533

$120.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL, ANSI
Nominal Outside Dia.: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245097 Mfr #: 848533
Conduit Nominal Length: 10 ft.Standards: UL, ANSI
Nominal Outside Dia.: 2-7/8"Conduit Trade Size: 2-1/2"
Metallic Conduit Style: Conduit with Set Screw CouplingWall Thickness: 5/64"
Metallic Conduit Type: EMTItem: Conduit with Set Screw Coupling
Inside Dia.: 2-23/32"Conduit Material: Galvanized Steel
Special Features: Integral Couplings Simplify Installations and Reduce InventoryCountry of Origin (subject to change): Multiple

Description

Conduit with Set Screw Coupling, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 2-1/2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-23/32 In., Wall Thickness 5/64 In., Nominal Outside Dia. 2-7/8 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews