KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Set Screw Coupling EMT Conduit, 2 In.

ALLIED| Zoro #: G1434106| Mfr #: 848532

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL, ANSI
Nominal Outside Dia.: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434106 Mfr #: 848532
Conduit Nominal Length: 10 ft.Standards: UL, ANSI
Nominal Outside Dia.: 2-3/16"Conduit Trade Size: 2"
Metallic Conduit Style: Conduit with Set Screw CouplingWall Thickness: 1/16"
Metallic Conduit Type: EMTItem: Conduit with Set Screw Coupling
Inside Dia.: 2-1/16"Conduit Material: Galvanized Steel
Special Features: Integral Couplings Simplify Installations and Reduce InventoryCountry of Origin (subject to change): Multiple

Description

Conduit with Set Screw Coupling, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 2 In., Conduit Nominal Length 10 ft., Inside Dia. 2-1/16 In., Wall Thickness 1/16 In., Nominal Outside Dia. 2-3/16 In., Special Features Integral Couplings Simplify Installations and Reduce Inventory, Standards UL, ANSI

Reviews