Allied Tube & Conduit
IMC Conduit, 2-1/2 In., 10 ft. L, Steel
- Zoro #: G8632136
- Mfr #: 583476
Hover or click to zoom Tap to zoom
Key Features
- Conduit Trade Size: 2 1/2 in
- Conduit Nominal Length: 10 ft
- Length: 10 ft
- Standards: ANSI, UL
- Inside Dia.: 2 37/64 in
- Metallic Conduit Style: Conduit
- Metallic Conduit Type: IMC
- Conduit Material: Galvanized Steel
$145.99
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $145.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ALLIED TUBE & CONDUIT EMT Conduit, 3 In., 10 ft. L, Steel 858962
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel 583294
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 1-1/4 In. 858972
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel 869609
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel 583450
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel 583427
- ALLIED TUBE & CONDUIT Conduit Rigid Glv 10Ft X 2.5In 103119
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel 583195
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC 876888
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft S61000CTFX
- CALBRITE Rigid Conduit, 10 ft., 1-1/2in., 304 SS S41510CT00
- Allied Tube & Conduit Conduit