Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arch Punch, 15/16" Tip dia., Black Coated
  • Zoro #: G0031311
  • Mfr #: AX1812
$40.25
  • Item: Arch Punch, 15/16" Tip dia., Black Coated
  • Country of Origin (subject to change): United States
See full product details
Orders over $50 ship free.

Allpax #AX1812 Specifications

  • Zoro #: G0031311
  • Mfr #: AX1812
Item: Arch Punch, 15/16" Tip dia., Black Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High-strength, drop-forged steel arch punches perfect for creating precision-size bolt holes from 3/16 in.to 2 in.. Arch design safely transmits impact force from the punch handle to the cutting head. Finely-honed cutting edge cuts gasket material cleanly. Cutting head features inside taper to quickly and effectively clear punchings.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Allpax #AX1812