Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cutting Blades, Carbide Coated, 2" L, PK 6
  • Zoro #: G0031390
  • Mfr #: AX1610
$32.63 ($5.44/unit)
  • Width: 1.1"
  • Item: Cutting Blades,Carbide Coated,2" L,PK 6
  • Length: 2"
See full product details
Orders over $50 ship free.

Allpax #AX1610 Specifications

  • Zoro #: G0031390
  • Mfr #: AX1610
Width: 1.1" Item: Cutting Blades,Carbide Coated,2" L,PK 6
Length: 2" Material: Steel
Primary Cutting Application: General Material Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Blades,Carbide Coated,2 In. L,PK 6, Package Quantity 6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Allpax #AX1610