
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2801790
Zoro #
G802246214
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Width
3 in
Height
2 in
Details
Item
Adaptor
Voltage
120 VAC (Input); 6 VDC (Output)
Description
Voltage: 120 V Ac Input | 6 V Dc Output
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.