
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
266143
Zoro #
G402243422
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
5.25 in
Width
2.25 in
Details
Item
Hinge
Features
1-1/16 in Screw Centers; 3/4 in Adjustable Offset
Material
Brass
Finish
Polished
Description
Material: Brass Polished Finish ;Weight: .595 Lb ;Width: 13/16" Overall | 21 Mm Overall ;Height: 5" | 127 Mm ;Screw Centers: 1 1/16" | 27 Mm ;Offset: 3/4" Adjustable | 19 Mm Adjustable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.