This item is Discontinued.

Allpoints Muddler, 8" 2801656

Muddler, 8" (Discontinued)

  • Mfr # 2801656
  • Zoro # G002251063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2801656
Zoro #
G002251063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Height
1 in
Length
8 in

Details

Item
Muddler
Material
Teak

Description

Material: Teak ;Length: 8" | 203 Mm ;Outer Diameter: 1" | 25 Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.