This item is Discontinued.

Allpoints Reducing Coupling 1 1/8" Ftg X 7/8" 264266

Reducing Coupling 1 1/8" Ftg X 7/8" (Discontinued)

  • Mfr # 264266
  • Zoro # G002239832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264266
Zoro #
G002239832
UPC #
-
Country of Origin
United States

Dimensions

Width
1.30 in
Inlet Size
1-1/8 in
Height
1.30 in
Length
2 in
Outlet Size
7/8 in

Details

Item
Reducer Coupling
Inlet Type
Female
Outlet Type
Female
Application
Commercial Refrigeration and HVAC Systems

Description

1-1/8" Id Female X 7/8" Id Female Reducer Coupling;The Ndl Acr Copper Fittings Series, With Increased Weight;Has Been Especially Designed For Commercial Refrigeration;And Hvacr Systems, Providing Excellent Fit & Finish,;As Well As Economy Of Joining. ;Ndl Acr Copper Fitting Series Is Manufactured To The Asme;B16.22 Standard, Sizes Are Marked On Fittings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.