This item is Discontinued.

Allpoints Scale, Digital165Lb, Gray Steel 2802227

Scale, Digital165Lb, Gray Steel (Discontinued)

  • Mfr # 2802227
  • Zoro # G302243164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2802227
Zoro #
G302243164
UPC #
-
Country of Origin
China

Description

Digital Scale;Capacity: 75 Kg, 165 Lbs;Coating: Enamel;Color: Gray;Depth: 15-3/4In Platform, 400 Mm Platform;Height: 1-3/4In Platform, 44 Mm Platform;Includes: Four Adjustable Leveling Feet;Wall-Mounting Hardware (For The Read-Out Unit);Instructions Included: Yes;Length: 24In Flexible Cord Attaches Read-Out Unit To Platform;610 Mm Flexible Cord Attaches Read-Out Unit To Platform;Material(S): Steel;Note: Features Tare Function,Low Battery Indicator,;For 9-12 Vdc Power Option

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.