This item is Discontinued.

Allpoints Strip Heater 120V  500W   12" X 1-1/2 341140

Strip Heater 120V 500W 12" X 1-1/2 (Discontinued)

  • Mfr # 341140
  • Zoro # G502268936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341140
Zoro #
G502268936
UPC #
-
Country of Origin
United States

Dimensions

Width
41.50 in
Length
12 in
Height
1 in

Details

Item
Strip Heater
Voltage
240 V
Features
#10-32 Stud Terminal
Phase
1
Max. Wattage
500 W

Description

Strip Heater;[ 120V 500W 1Ph ] [ 12" X 1-1/2" ] ;[Terminals {Stud 10-32 }

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.