Allpoints
Allpoints 621093 T'Meter/Timer, Digital- Cook For Comark Instruments
- Zoro #: G204889422
- Mfr #: 621093
Hover or click to zoom Tap to zoom
Help us improve our
product images
$74.58
Subtotal: $74.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allpoints #621093 Specifications
- Zoro #: G204889422
- Mfr #: 621093
- Country of Origin (subject to change): China
Description
digital cooking thermometer/timer temp range: 14 to 392 f. monitors food cooking in the oven. alarm sounds when food reaches desired temperature. alarm can be set for temp or time. has adjustable stand and a magnetic back. lays flat at 3" long x 21/2" wide. includes heat-resistant 6" stainless steel probe (not waterproof) with a 34" wire cable, and battery (aaa).
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Allpoints #621093
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
- ALLPOINTS Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 42-1360
- ALLPOINTS Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 26-1942
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/Spark Arrest0R 8014148
- ALLPOINTS Brush 321175
- ALLPOINTS Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 68-1132
- ALLPOINTS Allpoints 322110 Waterproof Seal 25X27X6 For Dynamic International (Hand Mixers) 322110
- ALLPOINTS 16" Air Diversion Diffuser, Beige, 24"Sq 8011905
- ALLPOINTS Traditional Crate Cold Air Return 12" Sq 8011944
- ALLPOINTS Sensor, Water Level , Complete 8013823
- MANITOWOC ICE Fan 16W 115 Volt Motor 2000223
- SCOTSMAN Timer - 10 Min. 12-2628-22
- Allpoints Food Service Appliance Parts