Allsop

Allsop 30202 Slimline Mouse Pad - Silver

Allsop Allsop 30202 Slimline Mouse Pad - Silver 30202
Hover or click to zoom Tap to zoom
$19.57
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $19.57

Allsop #30202 Specifications

  • Country of Origin (subject to change): China

Description

Allsop is more than just a 44 year old family business. Allsop is an ideal. We connect the points between professionalism. invention and amazing people. We’re always pushing the envelope and striving toward the concept of “patented ingenuity” within the context of our unique team culture. The Allsop family has been blessed to have hired some of the most interesting. creative. thoughtful and inspiring team mates all over the world. Artists. designers. accountants. office managers. marketing geniuses. engineers. salesmen and women and other amazingly talented and friendly team mates. Allsop's mouse pads and wrist rests are more than a hunk of rubber with a picture on it... and that's why we are the largest supplier in the world. If you want high performance and ergonomic design. check out the following mouse pad collection.Slim. low profile design with non-skid back.Diamond tracking surface.Optimized for all mouse types.Great for travel; stores inside laptop.Enclosure Color: Silver.Material: Hard Surface.Dimensions: 11.5" W x 12.5" D x 0.16" H.

Restrictions and Compliance

Reviews of Allsop #30202