Allsop

Allsop 30213 Small Memory Foam Mouse Wrist Rest - Black

Allsop Allsop 30213 Small Memory Foam Mouse Wrist Rest - Black 30213
Hover or click to zoom Tap to zoom
$25.21
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $25.21

Allsop #30213 Specifications

  • Country of Origin (subject to change): China

Description

Allsop is more than just a 44 year old family business. Allsop is an ideal. We connect the points between professionalism. invention and amazing people. We’re always pushing the envelope and striving toward the concept of “patented ingenuity” within the context of our unique team culture. The Allsop family has been blessed to have hired some of the most interesting. creative. thoughtful and inspiring team mates all over the world. Artists. designers. accountants. office managers. marketing geniuses. engineers. salesmen and women and other amazingly talented and friendly team mates. Memory foam supports your wrist and conforms to its contours. Helps relieve stress on pressure points. Retains body heat to improve blood circulation. Also helps prevent repetitive stress disorders.Non-skid rubber backing keeps wrist rest in place. Color: Black.Dimensions: 5.25" x 3" x 0.5".

Restrictions and Compliance

Reviews of Allsop #30213