customer-service Help
Allsop

Rest, Wrist, Mouse, Adj, Cbt

Allsop Rest, Wrist, Mouse, Adj, Cbt 26226
Tap to zoom
Hover or click to zoom
$17.56
  • Item: Rest,Wrist,Mouse,Adj,Cbt
  • Color: Blue
  • Features: Ergonomic, Latex-free
See full product details
Orders over $75 ship free.

Total: $17.56

Allsop #26226 Specifications

  • Item: Rest,Wrist,Mouse,Adj,Cbt
  • Color: Blue
  • Features: Ergonomic, Latex-free
  • Product Type: Mouse Pad
  • Diameter: 9"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Allsop Wrist Aid Circular Mouse Pad - Blue - With a sleek 7-degree angle, this mouse pad features a slanted surface that prevents pain and soreness during extended use. By rotating the mouse pad on your desk throughout the day or just during periods of high mousing activity, you will avoid keeping your wrist at the same angle all day. This design lets you reduce the effects of the repetitive stress associated with the extended use of a mouse. Mouse pad is suitable for both left and right-handed

Reviews of Allsop #26226