Allsop
Wrist Rest, Black, Foam
- Zoro #: G1978070
- Mfr #: ASP29538
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.98
Allsop #ASP29538 Specifications
- Zoro #: G1978070
- Mfr #: ASP29538
- Item: Wrist Rest
- Color: Black
- Design: Solid Color
- Material: Foam
- Length: 1 3/10 in
- Height: 6 1/2 in
- Width: 6 in
- Length (Straight Wireway): 1 3/10 in
- Product Type: Wrist Rest
- Country of Origin (subject to change): Taiwan, Province of China
Description
Wrist Rest, Black, Solid Color Design, Foam, Height 6 1/2 in, Length 1 3/10 in, Width 6 in
Reviews of Allsop #ASP29538
Explore more
- Allsop Rest, Wrist, Mouse, Adj, Cbt 26226
- Allsop Naturesmart Mouse Pad, Lavender Design 31422
- Allsop Mouse Pad w/Wrist Support, Cobalt ASP26226
- Allsop Mouse Pad, Graphite ASP30201
- Allsop Mouse Pad, Blue ASP30182
- Allsop Memory Foam Wrist Rests, Black 30205
- Allsop Memory Foam Wrist Rests 30204
- Allsop Mouse Pads & Wrist Rests