Allsource
Bulb for Lamp, 48ME53 and 48ME54
- Zoro #: G5007460
- Mfr #: 41869
Hover or click to zoom Tap to zoom
Key Features
- Item: Bulb for Lamp, 48ME53 and 48ME54
- Fits Brand: Allsource
- For Use With Mfr. Model Number: 41200, 41800
- For Use With Grainger Item Number: 48ME53, 48ME54
- Product Type: Bulb for Lamp, 48ME53 and 48ME54
$33.25
Subtotal: $33.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allsource #41869 Specifications
- Zoro #: G5007460
- Mfr #: 41869
- Item: Bulb for Lamp, 48ME53 and 48ME54
- Fits Brand: Allsource
- For Use With Mfr. Model Number: 41200, 41800
- For Use With Grainger Item Number: 48ME53, 48ME54
- Product Type: Bulb for Lamp, 48ME53 and 48ME54
- Country of Origin (subject to change): China
Description
Item Bulb for Lamp, 48ME53 and 48ME54, For Use With Grainger Item Number 48ME53, 48ME54, For Use With Mfr. Model Number 41200, 41800, Fits Brand Allsource
Reviews of Allsource #41869
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLSOURCE Standard Glove, 7" x 24", PR 41515
- ALLSOURCE Dust Collector Filter 4150029
- ALLSOURCE Air Jet with Sleeve 4150052
- ALLSOURCE Premium Glove, 7" x 33", PR 40249
- ALLSOURCE Lamp Window Underlay, PK5 41916
- ALLSOURCE Tungsten Carbide Nozzle, 6mm 4150066
- ECONOLINE ABRASIVE PRODUCTS Econoline Window Underlay 313286
- AMERICAN HAWK INDUSTRIAL Sandblast Window Film Replacement 23.75"x9" 6 Pack 20061
- AMERICAN HAWK INDUSTRIAL Ceramic Cone Pressure Blast Replacement Nozzle 1/8" 2301
- ECONOLINE Glove Clamp, PK2 414511
- ECONOLINE Control Box 201246-A
- Allsource Blast Cabinet Parts