Almo
24-in. Portable Dishwasher
Mfr # FFID2426TB
Zoro # G411463446
product price: $805.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Almo
- MFR # FFID2426TB
- Zoro # G411463446
- Country of Origin United States
- Category Dishwashers
Description
The Frigidaire 24-inch Built-In Dishwasher uses OrbitClean technology to deliver an exceptional wash performance with every load. With OrbitClean, the spray arm provides 4 times more water coverage than a traditional spray arm found in other dishwashers. DishSense technology automatically adjusts cycle times based on the needs of each load. It features easy-to-use cleaning cycle options including Top Rack, Rinse Only and Heavy Wash, and the heating element helps dry your dishes the first time. This dishwasher is Energy Star certified, maximizing your energy and dollar savings, and the NSF certified sanitize option removes 99.9 percent of common household bacteria. Frigidairefts stainless steel food disposer pulverizes food particles to help prevent large particles from clogging the wash arms, ensuring flawless functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (358516-2)
- MONTAGUE Tray, Drip, 24-1/2 X 31-1/4 For - Part# Mon03379-0 (MON03379-0)
- TOUCH OF COLOR Classic Red Paper Tablecloth, 108"x54", 6PK (711031)
- ALLPOINTS Valve Assembly - Spray Valve (511592)
- ALMO LG QuadWash Pro TrueSteam Smart Dishwasher (LDPH7972S)
- ALMO Frigidaire 24-in. Built-In Triple Spray Arm Dishwasher (FDPC4314AW)
- ALMO 24-in. Built-In Front Control Dishwasher with Hard Food Disposer and 62 dBA Noise Level (FDPC4221AW)
- ALMO 24-in. Built-In ESTAR Dishwasher with Dual OrbitClean, 49 dBA, SpaceWise & 34-Min Quick Wash (FGID2468UD)
- ALMO 24-in. Portable Dishwasher (LDT7808SS)
- ALMO 20-in Compact Dishwasher with Orbit Clean Wash Arm and 54 dBA Noise Level in Black Stainless Steel (FFID2426TD)
- CRESTWARE 31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum (RHANDLE)
- LG ELECTRONICS Dishwasher (LDFN4542S)