Air Flow Capture Hood, Analog, 2 x 2 Hood

TSI ALNOR| Zoro #: G1744321| Mfr #: ABT701

$2,805.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744321 Mfr #: ABT701
Includes: Base, Meter, 2 x 2 Hood, Case, and BatteriesHoods Included: 2 ft. x 2 ft.
Display: Analog MeterCFM Range: 30 to 1000
Temp. Range: 32 to 140 Degrees FHeight: 42"
Battery Type: AA AlkalineAccuracy: +/-3% Of Full Scale
Base Dia.: 18"Item: Air Flow Capture Hood
Battery Life: Minimum 12 HoursManufacturers Warranty Length: 2 Year
Country of Origin (subject to change): United States

Product Description

Air Flow Capture Hood, Hoods Included 2 ft. x 2 ft., 30 to 1000 CFM Range, Accuracy +/-3 Percent of Full Scale, Temp. Range 32 to 140 Degrees F, Base Dia. 18 In., Height 42 In., Analog Meter Display, Minimum 12 Hours Battery Life, Battery Type AA Alkaline, Includes Base, Meter, 2 x 2 Hood, Case, and Batteries, Manufacturers Warranty Length 2 Year

Product Reviews

Save 15%. Sign up for Z-mail.