Air Flow Capture Hood, Digital, 2 x 2 Hood

ALNOR| Zoro #: G1236207| Mfr #: EBT731

$3,212.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236207 Mfr #: EBT731
Hoods Included: 2 ft. x 2 ft.Includes: Base, Meter, 2 x 2 Hood, Case, Pitot Probe, Battery Charger, 2 Static Pressure Probes, Tubing, NIST Traceable Calibration Certification, and Software
Differential Pressure Range: +/-15" WCBattery Life: Minimum 10 Hours
Manufacturers Warranty Length: 2 YearBattery Type: AA NiMH
Accuracy: +/-3% of ReadingItem: Air Flow Capture Hood
CFM Range: 25 to 2500Display: Digital Multi Line LCD
Temp. Range: 40 to 140 Degrees FHeight: 42"
Base Dia.: 18"Country of Origin (subject to change): United States

Product Description

Air Flow Capture Hood, Hoods Included 2 ft. x 2 ft., 25 to 2500 CFM Range, Accuracy +/-3 Percent of Reading, Differential Pressure Range +/-15 In. WC, Temp. Range 40 to 140 Degrees F, Base Dia. 18 In., Height 42 In., Digital Multi Line LCD Display, Minimum 10 Hours Battery Life, Battery Type AA NiMH, Includes Base, Meter, 2 x 2 Hood, Case, Pitot Probe, Battery Charger, 2 Static Pressure Probes, Tubing, NIST Traceable Calibration Certification, and Software, Manufacturers Warranty Length 2 Year

Product Reviews

Save 15%. Sign up for Z-mail.