LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bio Hood and Frame Kit, 8 In X 21 In

TSI ALNOR| Zoro #: G2257351| Mfr #: 801204

$470.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257351 Mfr #: 801204
Includes: Hood Fabric, Frame, and TripodType: 8" X 21"
Item: Bio Hood and Frame KitCountry of Origin (subject to change): United States

Product Description

Bio Hood and Frame Kit, 8 In X 21 In, For Use With G1236207 and G1744321, Includes Hood Fabric, Frame Channels and Tripod

Product Reviews

Save 15%. Sign up for Z-mail.