Aloxglass
Blast Media, Glass Beads/Al Oxide, Medium
Mfr # M-4 (70-140)
Zoro # G0945131
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Glass Beads/Aluminum Oxide
- Media Grit Not Rated
- Nominal Dia. Micron Range 106 to 212
- Media Container Size 53 lb
- Media Container Pail
Explore More Products
- BALLOTINI Glass Beads Blast Media, Extra Fine AH (170-325)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium 50 Lb Pail 407
- RAYTECH Plastic Media, Pyramid, Green, 1/4" 41-125
- BALLOTINI Glass Beads Blast Media, Coarse AC (60-120)
- RAYTECH Corn Cob Media, Random, 15 Lbs. 41-266
- ALC Aluminum Oxide, Coarse, 25 lb. 40099
- S AND H INDUSTRIES ALC 40095 80 Grit Aluminum Oxide - 4 lbs. 40095
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Aluminum Oxide Abrasive, 80-100 Grit Mix 50 Lb. Bag 408-2
- ALC Bicarbonate of Soda Blast Media, 50 lb. 40130
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit AOB36-50
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. 524070Z-50
- Aloxglass Blast Media