KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Nickel Brass Mini Ball Valve 3-Way

ALPHA FITTINGS| Zoro #: G1894453| Mfr #: 86700-04

$24.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Closed Center
Temp. Range: 0 Degrees to 200 Degrees F
Body Material: Nickel-Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894453 Mfr #: 86700-04
Features: Closed CenterTemp. Range: 0 Degrees to 200 Degrees F
Body Material: Nickel-Plated BrassHandle Material: Composite
Port: FullValve Basic Body Material: Brass
Body Style: 3-WayBall Valve Product Group: Manual
Connection Type: FNPT x FNPT x FNPTStandards: NA
Stem Type: Blowout ProofBall Material: Chrome Plated Brass
Pipe Size: 1/4"Max. Pressure: 190 psi CWP
Valve Structure: 1-PieceItem: Mini Ball Valve
Stem Material: Nickel Plated BrassHandle Type: Wedge
Seat Material: PTFECountry of Origin (subject to change): Italy

Description

Mini Ball Valve, Push To Connect, Pipe Size 1/4 In, FNPT Connection, Material of Construction Nickel Plated Brass, Thread Size 1/4 In, Length 1.83 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews