SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" FNPT Nickel Brass Mini Ball Valve 3-Way

ALPHA FITTINGS| Zoro #: G0751536| Mfr #: 86700-02

$22.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Nickel-Plated BrassMax. Pressure: 190 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751536 Mfr #: 86700-02
Body Material: Nickel-Plated BrassMax. Pressure: 190 psi CWP
Valve Structure: 1-PieceBody Style: 3-Way
Connection Type: FNPT x FNPT x FNPTBall Valve Product Group: Manual
Handle Type: WedgeStem Material: Nickel Plated Brass
Valve Basic Body Material: BrassItem: Mini Ball Valve
Pipe Size: 1/8"Stem Type: Blowout Proof
Port: FullTemp. Range: 0 Degrees to 200 Degrees F
Seat Material: PTFEFeatures: Closed Center
Standards: NAHandle Material: Composite
Ball Material: Chrome Plated BrassCountry of Origin (subject to change): Italy

Description

Mini Ball Valve, Body Material Nickel-Plated Brass, Body Style 3-Way, 1-Piece, Pipe Size 1/8 In., Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 190 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Wedge, Handle Material Composite, Stem Material Nickel Plated Brass

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews