3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline

ALPHA FITTINGS| Zoro #: G1205802| Mfr #: 86310-06-06

$11.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 1/4 Turn Shut-Off
Temp. Range: 0 Degrees to 200 Degrees F
Body Material: Nickel-Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205802 Mfr #: 86310-06-06
Features: 1/4 Turn Shut-OffTemp. Range: 0 Degrees to 200 Degrees F
Body Material: Nickel-Plated BrassHandle Material: Composite
Port: FullValve Basic Body Material: Brass
Body Style: InlineBall Valve Product Group: Manual
Connection Type: FNPT x MNPTStandards: na
Stem Type: Blowout ProofBall Material: Chrome Plated Brass
Pipe Size: 3/8"Max. Pressure: 190 psi CWP
Valve Structure: 1-PieceItem: Mini Ball Valve
Stem Material: Nickel Plated BrassHandle Type: Wedge
Seat Material: PTFECountry of Origin (subject to change): Italy

Description

Mini Ball Valve, Body Material Nickel-Plated Brass, Body Style Inline, 1-Piece, Pipe Size 3/8 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 190 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Wedge, Handle Material Composite, Stem Material Nickel Plated Brass

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews