HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" MNPT x Push Nickel Brass Mini Ball Valve Inline

ALPHA FITTINGS| Zoro #: G1196124| Mfr #: 86330-04-04

$15.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 1/4 Turn Shut-Off
Tube Size: 1/4"
Temp. Range: 0 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196124 Mfr #: 86330-04-04
Features: 1/4 Turn Shut-OffTube Size: 1/4"
Temp. Range: 0 Degrees to 200 Degrees FBody Material: Nickel-Plated Brass
Handle Material: CompositePort: Full
Valve Basic Body Material: BrassBody Style: Inline
Ball Valve Product Group: ManualConnection Type: MNPT x Push
Standards: NAStem Type: Blowout Proof
Ball Material: Chrome Plated BrassPipe Size: 1/4"
Max. Pressure: 190 psi CWPValve Structure: 1-Piece
Item: Mini Ball ValveStem Material: Nickel Plated Brass
Handle Type: WedgeSeat Material: PTFE
Country of Origin (subject to change): Italy

Description

Mini Ball Valve, Body Material Nickel-Plated Brass, Body Style Inline, 1-Piece, Pipe Size 1/4 In., Tube Size 1/4 In., Connection Type MNPT x Push, Full Port, Max. Pressure 190 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Wedge, Handle Material Composite, Stem Material Nickel Plated Brass

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews