KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x Push Nickel Brass Mini Ball Valve Inline

ALPHA FITTINGS| Zoro #: G2402951| Mfr #: 86330-06-06

$14.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3/8"
Connection Type: MNPT x Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402951 Mfr #: 86330-06-06
Valve Basic Body Material: BrassPipe Size: 3/8"
Connection Type: MNPT x PushStem Material: Nickel Plated Brass
Body Material: Nickel-Plated BrassValve Structure: 1-Piece
Max. Pressure: 190 psi CWPBall Valve Product Group: Manual
Features: 1/4 Turn Shut-OffPort: Full
Handle Material: CompositeStem Type: Blowout Proof
Handle Type: WedgeSeat Material: PTFE
Tube Size: 3/8"Body Style: Inline
Item: Mini Ball ValveTemp. Range: 0 Degrees to 200 Degrees F
Standards: NABall Material: Chrome Plated Brass
Country of Origin (subject to change): Italy

Description

Mini Ball Valve, Push To Connect, Tube Size 3/8 In, Pipe Size 3/8 In, MNPT x Tube Connection, Material of Construction Nickel Plated Brass, Thread Size 3/8 In, Length 2.38 In, Pressure (PSI) 250, Temp Range 0 To 160 Deg F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews