KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x FBSP Nickel Brass Adapter

ALPHA FITTINGS| Zoro #: G1972826| Mfr #: 82241N-06-06

$4.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Length: 1-1/4"
Fitting Connection Type: MNPT x FBSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972826 Mfr #: 82241N-06-06
Pipe Size (Fittings): 3/8"Fitting Length: 1-1/4"
Fitting Connection Type: MNPT x FBSPSpecific Fitting Shape: Adapter
Max. Pressure: 250 psiPipe Fitting Material: Nickel Plated Brass
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: 0 Degrees to 140 Degrees FItem: Adapter
Hex Size: 7/8"Standards: ASSE
Country of Origin (subject to change): Italy

Description

Reducer, Pipe Size 3/8 In, Threaded Connection, Material of Construction Nickel Plated Brass, Hex Size 0.875 In, Length 1.25 In, Pressure (PSI) 250, Temp Range 0 To 140 Deg F, Standards ASSE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews