Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" FNPT x MBSP Nickel Brass Adapter

  • Zoro #: G0520195
  • Mfr #: 82242N-06-06

$2.55

  • Standards: ASSE
  • Basic Pipe Fitting Shape: Adapter
  • Pipe Size - Pipe Fitting: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Alpha Fittings #82242N-06-06 Specifications

  • Zoro #: G0520195
  • Mfr #: 82242N-06-06
Standards: ASSE Basic Pipe Fitting Shape: Adapter
Pipe Size - Pipe Fitting: 3/8" Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: FNPT x MBSP Temp. Range: 0 Degrees to 140 Degrees F
Hex Size: 7/8" Specific Fitting Shape: Adapter
Pipe Size (Fittings): 3/8" Pipe Fitting Material: Nickel Plated Brass
Item: Adapter Fitting Length: 1-1/4"
Fitting Connection Type: FNPT x MBSP Max. Pressure: 250 psi
Pipe Fitting Length: 1-1/4" Specific Pipe Fitting Shape: Adapter
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Adapter, Pipe Fitting Material Nickel Plated Brass, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT x MBSP, Standards ASSE, Fitting Length 1-1/4 In., Max. Pressure 250 psi, Hex Size 7/8 In., Temp. Range 0 Degrees to 140 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Alpha Fittings #82242N-06-06